Shop All Identification Labels
Brady
Identification Label, 1-1/2In H, PK500, 30661
Mfr # 30661
Zoro # G5790321
product price: $40.09
/pk 500, $0.08/ea
$40.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 1 1/2 in
- Height 1 1/2 in
- Standards UNSPSC 55121606, Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 30661
- Zoro # G5790321
- UPC # 662820497721
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 1 1/2 in |
Label Diameter | 1 1/2 in |
Diameter | 1 1/2 in |
Description
Identification Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Blue, Label Diameter 1 1/2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 500, Preprinted Images Not Applicable, Preprinted Legend No Text, Product Type Identification Label, Subject Matter Color-Coded Dot, Indoor/Outdoor Usage Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Vented Hard Hat w/BOLT Accessories – Type 1 Class C (48-73-1001)
- STRANCO Inspection Label, English, Quality, PK350, TC-10943 (TC-10943)
- MILWAUKEE TOOL Cut 5 Dipped Gloves - S (48-22-8950)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0284-RD_14x10 (LCU3-0284-RD_14x10)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87776 (87776)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42238 (42238)
- BRADY Machine/Equipment Label, PK5, 86879 (86879)
- BRADY Label (B33-17-413)
- BRADY Label (B33-25-483-ANSIWA)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (76206)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK10, 8CMR9 (8CMR9)
- Brady Identification Labels