Shop All Label Makers & Printers
Brady
i7100 Printer EU 600 DPI Peel 11.4 in H x 9.9 in W x 18.1 in D
Mfr # 150780
Zoro # G208584699
Free Shipping & Returns
$5,405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Label Width 4.33 in
- Height 11.4 in
- Length 18.1 in
- Features 256 MB RAM, 50 MB IFFS Flash, SD card up to 512 GB
- Printhead Resolution 600 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 150780
- Zoro # G208584699
- UPC # 754473629977
- Country of Origin Germany
- Category Label Makers & Printers
Dimensions
Max. Label Width | 4.33 in |
Height | 11.4 in |
Length | 18.1 in |
Width | 9.9 in |
Details
Features | 256 MB RAM, 50 MB IFFS Flash, SD card up to 512 GB |
Printhead Resolution | 600 dpi |
Item | Printer |
Includes | 2 ribbon takeup cores (1" dia);Brady Workstation Product and Wire ID Software Suite;Owners manual (English);Power cord (U.S. type B plug);Printer;Product CD w/driver, config/settings manual, owners manual in other languages;USB Cable |
Color | Blue, Gray |
Printer Connectivity | Ethernet;RS232;USB 2.0;USB Host |
Color Printing Capability | Single Color |
Application | Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Wire and Cable Labeling |
Voltage | 100 - 240 V @ 50 - 60 Hz |
Battery Type | Lithium-manganese Battery |
Maximum Labels per Day | 7000 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Kyocera Black Toner Cartridge, 7,200 Yield (TK-1172)
- UNI-BALL Deluxe Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Gray Barrel, PK12 (60025)
- UNIVERSAL Six-Section Pressboard Classification Folders, 2 Dividers, Letter Size, Light Blue, PK20, 20PK (5508)
- BSC PREFERRED 7 x 7 x 12'' Tall Corrugated Boxes, 25PK (S-4387)
- BRADY LINK360 Safety Software with BradyPrinter S3100 Printer and Lockout Materials KT (LINK360-W-S3100)
- BRADY BradyPrinter i3300-C Sign and Label Printer (149551)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation GHS App (150645)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation Lab Software Ste (150642)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-KIT)
- BRADY Label Maker Printer (J4000)
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BT)
- Brady Labels & Label Makers