Shop All Label Makers & Printers
Brady
i7100 Printer EU 300 DPI 11.4 in H x 9.9 in W x 18.1 in D
Mfr # 150777
Zoro # G608584619
Free Shipping & Returns
$2,982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 256 MB RAM, 50 MB IFFS Flash, SD card up to 512 GB
- Includes 2 ribbon takeup cores (1" dia);Brady Workstation Product and Wire ID Software Suite;Owners manual (English);Power cord (U.S. type B plug);Printer;Product CD w/driver, config/settings manual, owners manual in other languages;USB Cable
- Length 18.1 in
- Max. Label Width 4.33 in
- Voltage 100 - 240 V @ 50 - 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 150777
- Zoro # G608584619
- UPC # 754473629946
- Country of Origin Germany
- Category Label Makers & Printers
Dimensions
Length | 18.1 in |
Max. Label Width | 4.33 in |
Width | 9.9 in |
Height | 11.4 in |
Details
Features | 256 MB RAM, 50 MB IFFS Flash, SD card up to 512 GB |
Includes | 2 ribbon takeup cores (1" dia);Brady Workstation Product and Wire ID Software Suite;Owners manual (English);Power cord (U.S. type B plug);Printer;Product CD w/driver, config/settings manual, owners manual in other languages;USB Cable |
Voltage | 100 - 240 V @ 50 - 60 Hz |
Color Printing Capability | Single Color |
Color | Blue, Gray |
Application | Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Wire and Cable Labeling |
Printer Connectivity | Ethernet;RS232;USB 2.0;USB Host |
Item | Printer |
Printhead Resolution | 300 dpi |
Maximum Labels per Day | 7000 |
Battery Type | Lithium-manganese Battery |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Prismaclor, DESIGN KNEADED RUBBER ART ERASER, RECTANGULAR, LARGE, GRAY (70531)
- CARL MFG Heavy-Duty 3-Hole Punch, 9/32", 300-Sht Cap., Platinum (CUI63300)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 5/8", Black, 1/Case (SST11258)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK9)
- BRADY BradyPrinter Sign and Label Printer (S3100)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation GHS App (150645)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-SFID)
- BRADY Label Maker Printer (153710)
- BRADY BradyPrinter i3300-C Sign and Label Printer (149551)
- BRADY Portable Label Printer, Single Color (M510-KIT)
- DYMO LabelManager 420P Label Maker, 0.5"/s Print Speed, 4.06 x 2.24 x 8.46 (1768815)
- Brady Labels & Label Makers