Shop All Label Makers & Printers
Brady
i5300 Industrial Label Printer 600 dpi with PWID Software Suite
Mfr # 153716
Zoro # G808584570
product price: $3,352.99
/ea
Free Shipping & Returns
$3,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Gray
- Printhead Resolution 600 dpi
- Width 11.2 in
- Length 15.8 in
- Color Printing Capability Single Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 153716
- Zoro # G808584570
- UPC # 888434586877
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Width | 11.2 in |
Length | 15.8 in |
Height | 11 in |
Max. Label Width | 4.25 in |
Details
Color | Blue, Gray |
Printhead Resolution | 600 dpi |
Color Printing Capability | Single Color |
Printer Connectivity | Cabled;Ethernet;USB 2.0;USB Host |
Item | Printer |
Voltage | 100 - 240 V @ 50 - 60 Hz |
Features | 512 MB RAM, 195 MB IFFS Flash |
Application | Wire and Cable Labeling;Circuit Board Labeling;Barcode Labeling;Laboratory Labeling;Electrical Labeling;Data and Telecommunications Labeling;Component and Equipment Labeling;Pipe and Valve Marking;Facility Identification;Asset Tracking;General Identification;Solar Panel Labeling |
Includes | (1) BradyPrinter i5300 Industrial Label Printer;(1) Brady Workstation Product and Wire ID Suite (BWS-PWID-EM);(1) Power Cable;(1) USB Cable;(1) Stylus;(1) Cleaning Kit;(1) QuickStart Guide;(1) Jump drive with How To Videos and 3rd Party Win Driver |
Battery Type | Internal, not removable |
Maximum Labels per Day | 5000 |
Description
Get fast and efficient precision printing for high-mix / high-volume labeling. Printer and software allow for quick label set up and no-waste material changeovers. 600 dpi; prints small fonts with precision. Requires no calibration and no heat and speed setting adjustments. 20-second material changeovers, 0.20 - 4 label widths. Pauses, resumes and stores print jobs on printer in an adjustable queue with overwrite protection. 7 color touchscreen and built-in auto cutter. Solid construction with an all-metal frame. 1-click label part recognition and setup with Brady Workstation Product and Wire ID Software Suite. Intuitive and easy to operate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Planner Refill, 6-7/8 x 8-3/4" (G545-50)
- BUSINESS SOURCE File Pocket Letter 8 1/2" x 11" Sheet Size (02017)
- U-MARK A10 Paint Marker Green (10103)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Orbt Org Pk (WAU22561)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710)
- BRADY Portable Printer, Single Color, 3/4 (M210-LAB)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-PWID)
- BRADY Label Maker Printer (151292)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-KIT)
- BRADY Wraptor A6200 Wrap Printer Applicator with Wi-Fi and Software (A6200-NAB-WIFI)
- AMERICAN LABELMARK CO LabelMaster® "UN3373 Biological Substance Category B" Labels, 4"L x 4-3/4"W, White, Roll of 500 (L380)
- Brady Label Makers & Printers