Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
i5300 1 mil Static Dissipative Polyimide Labels 0.2in H x 0.65in W WT 10000/RL
Mfr # B33-341-718
Zoro # G408582976
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 0.65 in
- Height 0.2 in
- Material Polyimide
- Label Maker Tape Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-341-718
- Zoro # G408582976
- UPC # 888434562024
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.65 in |
Height | 0.2 in |
Size | 0.2 in H x 0.65 in W |
Details
Item | Label |
Color | White |
Material | Polyimide |
Label Maker Tape Finish | Gloss |
Application | Circuit Board Labeling |
Label Maker Tape Thickness | 0.0033 in |
Includes | Roll of 10000 Labels |
Description
Static Dissipative Polyimide B-718 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Low profile, high temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Respiratory Helmet Assembly ANSI Z89.1 Type I, Class G with Visor and Shroud (M-405)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- NOTRAX 10 ft. L x Rubber, 3/8" Thick (447S3010BL)
- BRADY Label, 1 1/2 in W, Clear (M6-45-430)
- BRADY Label, Red/White, Labels/Roll: 175 (B30-25-595-ANSIDA)
- BRADY Label, Rectangle, White, 1 31/64" W (M7-54-425-FT)
- BRADY Precut Label Roll Cartridge, White (M4C-375-498)
- BRADY Label, Rectangle, White, 1 19/32" W (M6-54-425-FT)
- BRADY Label (M21-30-423)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-855-WT)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, Black on White (M21-750-595-WT)
- Brady Label Maker Tapes, Labels, Signs & Tags