Shop All Label Maker & Printer Parts
Brady
i5100 Ribbon Takeup Spindle 1.5 in H x 6 in W x 1.5 in D
Mfr # 149562
Zoro # G108584553
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With i5100
- Height 1.5 in
- Depth 1.5 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 149562
- Zoro # G108584553
- UPC # 754473607326
- Country of Origin Germany
- Category Label Maker & Printer Parts
Dimensions
Height | 1.5 in |
Depth | 1.5 in |
Width | 6 in |
Details
Item | Ribbon Spindle |
For Use With | i5100 |
Description
Use with Brady Intelligent Print IP enabled ribbons to auto-detect ribbons for easy set up and calibration. For use with the BradyPrinter i5100 Industrial Label Printer also fits in Brady IP Printer. Features flexible green tab for faster ribbon threading. Quick-release lever for easy removal of used ribbon. Separate cardboard ribbon core not needed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP PHASER 6000/6010 WC 6015 CYAN (106R01627)
- UNI-PAINT Permanent Marker, Fine Tip, White Color Family, Paint, 12 PK (63713)
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 1 IN WHITE (086363)
- PENTEL FINITO Porous Point Pen, Extra Fine Point, Black, PK12, 12PK (SD98A)
- BRADY Wraptor A6500 Replacement V-Block Springs (A6500-SPRING)
- STRAPBINDER STAINLESS BANDING 1/2IN X 0.02IN X 200FT OTHER PACKAGING AND LABELING PARTS AND ACCESSORY (ST183/914)
- XEROX Xerox Waste Toner Container, 210000 Yield (008R13036)
- DYMO DYMO LetraTag Paper Label Tape Cassette, 1/2in x 13ft, White, 2/Pack (10697)
- DYMO DYMO LabelWriter Multipurpose Labels, 1in x 2-1/8in, White, 500 Labels/Roll (30336)
- XEROX Xerox Waste Toner Bottle, 21200 Yield (115R00129)
- XEROX Xerox Fuser Unit, 110V, 200000 Yield (008R13102)
- Brady Label Maker & Printer Parts