Shop All Label Maker & Printer Accessories
Brady
i5100 Autodetect Label Roll Holder 5.7 in H x 6.6 in W x 4.25 in D
Mfr # 149470
Zoro # G808584556
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With i5100
- Width 6.6 in
- Length 4.25 in
- Size 5.7 in H x 6.6 in W x 4.25 in D
- Height 5.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 149470
- Zoro # G808584556
- UPC # 754473605575
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Width | 6.6 in |
Length | 4.25 in |
Size | 5.7 in H x 6.6 in W x 4.25 in D |
Height | 5.7 in |
Details
Item | Media Holder |
For Use With | i5100 |
Description
This Intelligent Print IP enabled roll hold auto-detects IP enabled materials for faster and easier material changeovers and set up. For use with the BradyPrinter i5100 Industrial Label Printer also fits in Brady IP Printer. Use with IP-enabled label rolls for easier faster setup including auto sensor-select, on-screen part information and auto label setup in Brady software. Holds 3 in. open core media rolls. Self centers materials for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Cork Bulletin Board 120-1/2"W, Natural (AK410)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 25PK (32422)
- ZORO SELECT Heat Activated Shrink Bag 24"L x 24"W, Pk100 (5URP6)
- SEALER SALES 6in. x 10in. 3 Mil Vacuum Pouches, 1000PK (VB3-0610-1000)
- BRADY BradyPrinter i7100 Accessory Cutter, NG, Guillotine Standard (151153)
- BRADY Printer Cleaning Cards, for use with G1408653, Pk5 (PCK-5)
- BRADY BradyPrinter i7100 Accessory ESD Cover (150772)
- BRADY Printer Kit, Single Color, 3/4 (M210-KIT)
- BRADY Magnet Attachment (M21-MAGNET)
- BRADY Carrying Case, Color Blue, Material Foam (M210-HC)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/Clear (TZe121)
- Brady Labels & Label Makers