Shop All Heat Shrink Tubing
Brady
Hot Stamper Shrink Tubing, 100 ft. L, Wht
Mfr # PVC-9
Zoro # G4684009
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Suggested Ribbon Series Hot-Foil
- For Use with Printer BRADYMARK™ Hotstamper
- Applications Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PVC-9
- Zoro # G4684009
- UPC # 66282003891
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Diameter as Supplied (in/ft/yd) | 0.124 in |
Diameter as Supplied (mm/cm/m) | 3.1 mm |
Roll Length (mm/cm/m) | 30.48 m |
Recovered Diameter (mm/cm/m) | 2.9 mm |
Roll Length (in/ft/yd) | 100 ft |
Wire Diameter Range | 0.114 in to 0.124 in |
Maximum Wire Diameter (mm/cm/m) | 3.1 mm |
Sleeve Size (in/ft/yd) | 0.124 in Dia x 100 ft L |
Maximum Wire Diameter (in/ft/yd) | 0.124 in |
Sleeve Size (mm/cm/m) | 3.1 mm Dia x 30.48 m L |
Recovered Diameter (in/ft/yd) | 0.114 in |
Minimum Wire Diameter (mm/cm/m) | 2.9 mm |
Minimum Wire Diameter (in/ft/yd) | 0.114 in |
Description
Hot Stamper Shrink Tubing,100 ft. L,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 22-18 AWG, PK1000 (951K-BULK)
- OMRON Safe Distance Scale, 10" H, 3" W, 3" D (88050-0090)
- GE Retainer, 125A, 4Wx6L (THQLRK4)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1-1/4” Inch Diameter – 50’ Feet Long – Black (FRPPWL1.25)
- BRADY Sleeve, Polyolefin, White, 33/64" W (BM-187-1-342-2)
- BRADY Sleeve, 2 in W, 1 1/4 in H, Die-cut (M6-750-2-342-WT-R)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (M6-125-175-342-WT)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (HX-C-250-WT-J)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-375-1-342-RD)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (M6-250-1-342-YL)
- SHRINK-KON Heat Shrink Tubing Kit, Black, 6" L, 2:1, Cross-Linked Polyolefin, 600 V Dielectric Strength, 74 Pcs (HSKIT)
- Brady Heat Shrink Tubing