Shop All Heat Shrink Tubing
Brady
Hot Stamper Shrink Tubing, 100 ft. L, Wht
Mfr # PVC-8
Zoro # G4684027
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Diameter as Supplied (mm/cm/m) 3.6 mm
- Primary Noun, Basic Function Tubing
- Printer and Label Applications Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PVC-8
- Zoro # G4684027
- UPC # 66282003892
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Diameter as Supplied (mm/cm/m) | 3.6 mm |
Sleeve Size (mm/cm/m) | 3.6 mm Dia x 30.48 m L |
Diameter as Supplied (in/ft/yd) | 0.141 in |
Roll Length (in/ft/yd) | 100 ft |
Minimum Wire Diameter (in/ft/yd) | 0.129 in |
Wire Diameter Range | 0.129 in to 0.141 in |
Recovered Diameter (in/ft/yd) | 0.129 in |
Maximum Wire Diameter (in/ft/yd) | 0.141 in |
Recovered Diameter (mm/cm/m) | 3.3 mm |
Minimum Wire Diameter (mm/cm/m) | 3.3 mm |
Sleeve Size (in/ft/yd) | 0.141 in Dia x 100 ft L |
Maximum Wire Diameter (mm/cm/m) | 3.6 mm |
Roll Length (mm/cm/m) | 30.48 m |
Description
Hot Stamper Shrink Tubing,100 ft. L,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME Mech Timer Indr 24Hr (TNI2412-RC)
- POWER FIRST Short Barrel Splice, 2.15 in. L, White (22EZ25)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Orange (6503-30-00)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Max. Time Setting - Timer: 3 min (1EGD3)
- BRADY Sleeve, 21/64 in H, Continuous (BM7C-187-342)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-YL)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M7-375-175-342)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-9)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M7-500-175-342)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-YL)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 100ft (HSN-100 3/8 Blk 100)
- Brady Heat Shrink Tubing