Shop All Heat Shrink Tubing
Brady
Hot Stamper Shrink Tubing, 100 ft. L, Wht
Mfr # PVC-5
Zoro # G4684097
product price: $23.84
/ea
$23.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Recovered Diameter (in/ft/yd) 0.182 in
- Sleeve Size (in/ft/yd) 0.198 in Dia x 100 ft L
- Recovered Diameter (mm/cm/m) 4.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PVC-5
- Zoro # G4684097
- UPC # 66282003895
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Recovered Diameter (in/ft/yd) | 0.182 in |
Sleeve Size (in/ft/yd) | 0.198 in Dia x 100 ft L |
Recovered Diameter (mm/cm/m) | 4.6 mm |
Diameter as Supplied (mm/cm/m) | 5 mm |
Roll Length (in/ft/yd) | 100 ft |
Roll Length (mm/cm/m) | 30.48 m |
Diameter as Supplied (in/ft/yd) | 0.198 in |
Maximum Wire Diameter (in/ft/yd) | 0.198 in |
Wire Diameter Range | 0.182 in to 0.198 in |
Sleeve Size (mm/cm/m) | 5 mm Dia x 30.48 m L |
Maximum Wire Diameter (mm/cm/m) | 5 mm |
Minimum Wire Diameter (mm/cm/m) | 4.6 mm |
Minimum Wire Diameter (in/ft/yd) | 0.182 in |
Description
Hot Stamper Shrink Tubing,100 ft. L,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Marinco 702-2S Heavy Duty Distribution Studs (702-2S)
- HUBBELL Receptacle, Black, Female, Double Set Screw (HBLFRBBK)
- GROTE 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2334)
- ABB Low-Voltage Bracket, 1 Gang, Non-Metallic (SC100A)
- BRADY Sleeve, Polyolefin, White, 1/2" W (BM-125-1-342-2)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (M7-375-1-342)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (BM-187-175-342)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-9)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M7-125-1-342)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (BM-250-175-342)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- Blue (HS3-125-25-BL)
- Brady Heat Shrink Tubing