Shop All Heat Shrink Tubing
Brady
Hot Stamper Shrink Tubing, 100 ft. L, Wht
Mfr # PVC-15
Zoro # G4684167
product price: $13.13
/ea
$13.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Primary Noun, Basic Function Tubing
- Printer and Label Applications Wire & Cable
- Wire Diameter Range 0.057 in to 0.067 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PVC-15
- Zoro # G4684167
- UPC # 66282003885
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Wire Diameter Range | 0.057 in to 0.067 in |
Recovered Diameter (in/ft/yd) | 0.057 in |
Sleeve Size (in/ft/yd) | 0.067 in Dia x 100 ft L |
Minimum Wire Diameter (in/ft/yd) | 0.057 in |
Maximum Wire Diameter (in/ft/yd) | 0.067 in |
Diameter as Supplied (mm/cm/m) | 1.7 mm |
Roll Length (in/ft/yd) | 100 ft |
Maximum Wire Diameter (mm/cm/m) | 1.7 mm |
Diameter as Supplied (in/ft/yd) | 0.067 in |
Minimum Wire Diameter (mm/cm/m) | 1.4 mm |
Sleeve Size (mm/cm/m) | 1.7 mm Dia x 30.48 m L |
Recovered Diameter (mm/cm/m) | 1.4 mm |
Roll Length (mm/cm/m) | 30.48 m |
Description
Hot Stamper Shrink Tubing,100 ft. L,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1.5"- Red (HSEC-150-UV-RD-10PK)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA01339)
- INTERSTATE PNEUMATICS 0.625 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7327-12)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.11 to 4 In. Arm L (ZCY44)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (M6-250-175-342-WT)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-WT)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M7-094-1-342)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-YL)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (BM-187-1-342)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M7-375-175-342)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- White (HS3-025-25-WT)
- Brady Heat Shrink Tubing