Shop All Tags
Brady
Hold Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100
Mfr # 86747
Zoro # G4902082
product price: $67.49
/pk 100, $0.67/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 3 in
- Width 5 3/4 in
- Tag Shape Rectangle
- Legend/Background Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 in |
Width | 5 3/4 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 12 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type String, Header Wording Hold, Height 3 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 100, Preprinted Legend Date___By___Reason___Released By___Date___, Preprinted Legend (Reverse Side) No Text, Product Type Tag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Gloves, L, Cotton, PVC (620L-09)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size XL (7000-12PR)
- KISHIGO Lime, Non-ANSI Compliant, Hard Hat Sun Shield (2810)
- HAWS Water Strainer, Chrome-Plated Brass (SP509)
- BRADY Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (132421)
- BRADY Lad Inspection Tag, 5-3/4 x 3 In, PK10 (86555)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86454)
- BRADY Danger Tag, 7 x 4 In, Bk/R, Met, 3/8 In, PK10 (86628)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86456)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK100 (86643)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43066)
- Brady Tags