Shop All Right-To-Know and Hazardous Materials
Brady
HMIG Label, Vinyl Film, 3/32 ft. L
Mfr # 115770
Zoro # G4897907
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Type Indoor/Outdoor
- For Use With Brady GlobalMark(R)
- Length 1 1/8 in
- Metal Detectable No
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 115770
- Zoro # G4897907
- UPC # 754473998356
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Length | 1 1/8 in |
Width | 3 in |
Label Height | 1 1/8 in |
Label Size (HxW) - Preprinted Precut General Purpose | 1 1/8 in x 3 in |
Label Width | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 2VJ79, Compatible Mfr Part Number 96089, Label Color White, Label Finish Gloss, Label Height 1 1/8 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 300, Printer Series Compatibility GlobalMark(R) 2 Industrial Label Maker, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon 96089, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAW400YLW-3XX1585)
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 5XL, White, PK25, 5XL, 25 PK, White, SMS, Zipper (2225)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (2YEH9)
- OMNI-VIEW 32 in. Full Dome Mirror (ONV-360-32)
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121435)
- BRADY Chemical Sign, Alum, 7 x 10 in, Blk/Wht (125766)
- BRADY Chemical Label Hazard Materail ID Guide (60051)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99102)
- BRADY 0.6" x 0.8" WEEE Labels, Black/White (WEEE-2-.5)
- BRADY Drum Label, 2-1/2 In. H, PK100 (31256LS)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99111)
- Brady Right-To-Know and Hazardous Materials