Shop All Right-To-Know and Hazardous Materials
Brady
HMIG Label, Vinyl Film, 3/16 ft. L
Mfr # 115768
Zoro # G4897891
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Width 2 1/4 in
- Adhesive Adhesive
- Background Color Blue/Red/White/Yellow
- Label Type Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 115768
- Zoro # G4897891
- UPC # 754473998332
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 2 1/4 in |
Length | 2 1/4 in |
Label Size (HxW) - Preprinted Precut General Purpose | 2 1/4 in x 2 1/4 in |
Label Width | 2 1/4 in |
Label Height | 2 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 2VJ79, Compatible Mfr Part Number 96089, Label Color White, Label Finish Gloss, Label Height 2 1/4 in, Label Material Vinyl, Label Width 2 1/4 in, Labels per Roll 365, Printer Series Compatibility GlobalMark(R) 2 Industrial Label Maker, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon 96089, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SE SV2Z Grn Mesh Lrg (SV25-2ZGM-L)
- BERNE Coverall, Standard, Unlined, 3XLT/58T (C250)
- CHARTPAK Letters, Vinyl, 6"", Blk 38PK (CHA01184)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Gray (10215845)
- BRADY HMIG Label, 3-7/8 In. H, Paper, PK100 (20038LS)
- BRADY Single Package, 20 In. H, 14 In. W, English (RK419Y-E)
- BRADY Right to Know Complete Center, English (2001)
- BRADY Label, ORM-D-Air, PK100 (36031PLS)
- BRADY Chemical Label, 6 In. H, 6 In. W, PK100 (G98LS)
- BRADY Warning Label, 4 In. H, 2-7/8 In. W, PK40 (1127LS)
- BRADY Label, 3-1/2 In. H, 10 In. W (862MLS)
- Brady Right-To-Know and Hazardous Materials