Shop All Right-To-Know and Hazardous Materials
Brady
HMIG Label, 5-7/8 In. H, 4 In. W, PK50
Mfr # 20036VLS
Zoro # G3940422
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend HMIG
- Legend/Background Color Blue, Red, Yellow, Black/White
- Material Polystyrene
- Self-Adhesive Yes
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 20036VLS
- Zoro # G3940422
- UPC # 754473945671
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 5 7/8 in |
Width | 4 in |
Details
Item | Label |
Legend | HMIG |
Legend/Background Color | Blue, Red, Yellow, Black/White |
Material | Polystyrene |
Self-Adhesive | Yes |
Shape | Rectangle |
Language | English |
Hazard Communication Standard | HMIG |
Background Color | White |
Product Type | HMIG Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Lamination Type | Not Laminated |
Metal Detectable | No |
Write on Surface | Yes |
Adhesive Properties | Permanent Adhesive |
Minimum Service Temperature | -5 Degrees F |
Preprinted Text | Hazardous Materials Classification/Clasificacion De Materiales Peligrosos |
Indoor/Outdoor Usage | Indoor/Outdoor |
Maximum Service Temperature | 148 Degrees F |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 5 7/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polystyrene, Material Properties Not Applicable, Maximum Service Temperature 148 Degrees F, Minimum Service Temperature -5 Degrees F, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHLG001200)
- MASTER MAGNETICS Magnetic Card Holder, PK25 (RE40CUT3BX)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS143 (66-3130-618XT-PS143)
- MCR SAFETY Economy Weight 18 Sleeve Thumb Slot (9378TE)
- BRADY Label, 3-1/2 In. H, 10 In. W (862MLS)
- BRADY Information Center, Right to Know SDS (121371)
- BRADY Drum Label, Vinyl, 6 In. H, 6 In. W, PK50 (87028)
- BRADY Danger Tag, 7 in H, 4 in W, Polyester, PK10 (86476)
- BRADY Shipping Labels, 4 In, Black/White, PK500 (121141)
- BRADY Small Cabinet Label, 3-1/2 In. H, 12 In. W (17753SLS)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK100 (MHZW45PSC)
- Brady Right-To-Know and Hazardous Materials