Shop All Right-To-Know and Hazardous Materials
Brady
HMIG Label, 5-7/8 In. H, 4 In. W, PK100
Mfr # 20036LS
Zoro # G3932311
product price: $75.59
/pk 100, $0.76/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Self-Adhesive Yes
- Shape Rectangle
- Material Polystyrene
- Height 5 7/8 in
- Hazard Communication Standard HMIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20036LS
- Zoro # G3932311
- UPC # 754473945664
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 5 7/8 in |
Width | 4 in |
Details
Self-Adhesive | Yes |
Shape | Rectangle |
Material | Polystyrene |
Hazard Communication Standard | HMIG |
Language | English |
Legend | HMIG |
Metal Detectable | No |
Legend/Background Color | Blue, Red, Yellow, Black/White |
Item | Label |
Background Color | White |
Product Type | HMIG Label |
Minimum Service Temperature | -6 Degrees F |
Lamination Type | Not Laminated |
Preprinted Text | Hazardous Materials Classification/Clasificacion De Materiales Peligrosos |
Maximum Service Temperature | 147 Degrees F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Adhesive Properties | Permanent Adhesive |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Adhesive | Adhesive |
Write on Surface | Yes |
Adhesive Material | Acrylic |
Thickness | 0.0038 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 5 7/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polystyrene, Material Properties Not Applicable, Maximum Service Temperature 147 Degrees F, Minimum Service Temperature -6 Degrees F, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP DuraPro Steel-Toe Rubber Boots, Defined Heel, Safety-Loc Sole, 16 in H, Knee, Blue, Men's, Size 10 (8908633)
- BOX PACKAGING Global Industrial„¢ Inspection Tag Repairable Or Rework Pre Wired#5 4-3/4"L x 2-3/8"W Green (G20043)
- LUMAPRO Exit Sign, ABS, LED, 2W, 14in. H, Red (40CP84)
- HILLMAN English Black Restroom Plaque 9 in. H X 6 in. W, 3PK (844148)
- BRADY Emergency Information Center, 4-1/2 In. D (IC326E)
- BRADY Container Label, 7 In. W, 3 In. H, PK25 (60257)
- BRADY HMIG Label, Paper, 3-7/8 In. W, PK100 (20035LS)
- BRADY NFR Label, 7/8 In. H, 7/8 In. W, PK750 (536LS)
- BRADY Paper HMIG Label, Blue, Red, Yellow, Black/White, Pk100 (60329)
- BRADY Waste Label, 6 In. H, PK100 (60362)
- BADGER TAG & LABEL HMIG Self-Laminating Label, 1.5x3, PK500 (18007)
- Brady Right-To-Know and Hazardous Materials