Shop All Right-To-Know and Hazardous Materials
Brady
HMIG Label, 3 In. W, 1-7/8 In. H, PK500
Mfr # 99192
Zoro # G4198887
product price: $48.49
/pk 500, $0.10/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laminated No
- Legend Health, Flammability, Reactivity, Protective Equipment
- Hazard Communication Standard HMIG
- Language English
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 99192
- Zoro # G4198887
- UPC # 754473991920
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 14 in |
Width | 10 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 14 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polystyrene, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Anytime Unauthorized Vehicles Towed at Vehicle Owners Expense With Car, A-1824-23764 (A-1824-23764)
- NITRILITE Cleanroom Gloves, Nitrile, M, 5 mil, PK100 (93-311)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- RADIANS Safety Vest, SV22 Economy Type O, Black, M (RAD-SV22-1ZBM-MEDIUM)
- BRADY Hazardous Waste Label, 4x6, PK50 (121064)
- BRADY Label, ORM-D-Air, PK100 (36031PLS)
- BRADY HMIG Label, 1-7/8 In. H, 3 In. W, PK500 (60321)
- BRADY Binder, Polyethylene, 11-5/8 In. W (48756R)
- BRADY 0.4" x 0.5" WEEE Labels, White/Black (WEEE-1-.5-BK)
- BRADY Binder, OSHA Record Keeping Documents (OR323E)
- ACCUFORM Non Regulated Waste Label, 6 In. H, PK100 (MHZW14SLC)
- Brady Right-To-Know and Hazardous Materials