Shop All Right-To-Know and Hazardous Materials
Brady
HMIG Label, 3-7/8 In. H, 3-7/8 In. W, PK50
Mfr # 20035VLS
Zoro # G4216134
product price: $15.35
/pk 50, $0.31/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 7/8 in
- Legend HMIG
- Legend/Background Color Blue, Red, Yellow, Black/White
- Width 3 7/8 in
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20035VLS
- Zoro # G4216134
- UPC # 754473945657
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 3 7/8 in |
Width | 3 7/8 in |
Details
Legend | HMIG |
Legend/Background Color | Blue, Red, Yellow, Black/White |
Shape | Rectangle |
Self-Adhesive | Yes |
Item | Label |
Hazard Communication Standard | HMIG |
Material | Polystyrene |
Language | English |
Background Color | White |
Product Type | HMIG Label |
Write on Surface | Yes |
Adhesive Properties | Permanent Adhesive |
Lamination Type | Not Laminated |
Adhesive | Adhesive |
Minimum Service Temperature | -7 Degrees F |
Adhesive Material | Acrylic |
Metal Detectable | No |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Preprinted Text | Hazardous Materials Classification/Clasificacion De Materiales Peligrosos |
Maximum Service Temperature | 146 Degrees F |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 3 7/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polystyrene, Material Properties Not Applicable, Maximum Service Temperature 146 Degrees F, Minimum Service Temperature -7 Degrees F, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trim Line Channelizer, 49 In. H (03-750-64HI)
- 3M DBI-SALA Swaged Cable, 30 ft, 620 lb Weight Capacity, Silver (6104030)
- XSORB Universal Absorbent, 2 cu. ft., Bag (XB110)
- EASTERN METAL SIGNS AND SAFETY Lane Closed Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-LC (669-C/48-NRVFO-LC)
- BRADY Chemical Label, 5 In. H, 3 In. W, PK50 (121056)
- BRADY HMIG Label, 3-7/8 In. H, Paper, PK100 (20038LS)
- BRADY Training Poster, 18 x 24In, Laminated PPR (PS135E)
- BRADY Drum Label, Paper, 6 In. H, 6 In. W, PK100 (60364)
- BRADY Binder, Polyethylene, 3-3/16 In. D, English (BR754Y)
- BRADY Binder, Exposure Control Plan, Polyethylne (BH2023)
- BRADY Binder Holder, 20 In. H, 14 In. W, 5 In. D (RK771E)
- Brady Right-To-Know and Hazardous Materials