Shop All Identification Labels
Brady
HMIG Label, 2 In. H, 1-1/4 In. W, PK500
Mfr # 58268
Zoro # G6164654
product price: $34.99
/pk 500, $0.07/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 1 1/4 in
- Height 2 in
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 58268
- Zoro # G6164654
- UPC # 754473582685
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 1/4 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, Cleaning Supplies Brooms Dust Pans And Shovels Sign, Landscape (OS-NS-A-1014-L-10650)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (49311)
- MAGID Headband Ear Muffs, 25 (IHMRBA615)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, 3X (V73859.2X-3X)
- BRADY Hard Hat Emblem Label, English, PK4, 45333 (45333)
- BRADY Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110749 (110749)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87781 (87781)
- BRADY Arc Flash Label, Orng/Bk/Wht, Plystr, PK2 (THTEL-161-483-1-WA)
- BRADY HMIG Label, 1-1/2 In. H, Paper, PK1000 (99186)
- BRADY Calibration Labels 0.625" H x 1.5", PK 25 (WO-64-PK)
- AVERY Hazardous Waste Accumulation Labe, PK100 (61535)
- Brady Identification Labels