Shop All Right-To-Know and Hazardous Materials
Brady
HMIG Label, 10 In. H, 7-1/4 In. W, PK100
Mfr # 60337
Zoro # G3920971
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend HMIG Target
- Standards UNSPC 55121606
- Material Paper
- Width 7 in
- Indoor/Outdoor Usage Indoor Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 60337
- Zoro # G3920971
- UPC # 754473603373
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 7 in |
Height | 10 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 10 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Health Flammability Reactivity Protective Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Sign, 3-sided, Ge, Assy (AP250-008T)
- JL INDUSTRIES / ACTIVAR Fire Extinguisher, 10 Lbs Multi-Purpose Dry Chemical (FE10)
- GUARDIAN EQUIPMENT Sign, Eye Wash/drench Hose, Ge (250-010G)
- ENPAC Spill Containment Berm, 15 gal., Yellow (5622-YE-F)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99108)
- BRADY Square HMIG Label 6"H x 6"W, Multicolor, Pk100 (60336)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60248)
- BRADY Rectangle NFPA Label 10"H x 7"W, Multicolor (70800)
- BRADY Training Poster, 22 x 26In, FLEX PLSTC, ENG (53202)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99107)
- BRADY HMIG Label, Self-Adhesive Paper, PK500 (99185)
- Brady Right-To-Know and Hazardous Materials