Shop All Floor Signs
Brady
High Touch Area Floor Tape, 100 ft H, 4 in W, Polyester, Spanish, 170547
Mfr # 170547
Zoro # G8514022
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend High Touch Area Please Wash Hands
- Width 4 in
- Height 100 ft
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170547
- Zoro # G8514022
- UPC # 754473646486
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 4 in |
Height | 100 ft |
Imperial Tape Width | 4 in |
Imperial Tape Length | 100 ft |
Details
Item | High Touch Area Floor Tape |
Header | No Header |
Legend | High Touch Area Please Wash Hands |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | Spanish |
Sign Background Color | White |
Thickness | 0.008 in |
Maximum Tape Performance Temperature | 130 Degrees F |
Fluorescent | No |
Product Form | Continuous Roll |
Tape Pattern | Message |
Tape Thickness | 8 mil |
Message Color | Red |
Message Type | Wash Hands |
Tape Color | White |
Tape Brand | Brady(R) |
Minimum Tape Performance Temperature | 0 Degrees F |
Tape Backing Material | Polyester |
Description
High Touch Area Floor Tape, Continuous Roll, Message, White, 4 in, 100 ft, 8 mil, Polyester, Brady(R), Legend High Touch Area Please Wash Hands, Message Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 1/2 gal Red Steel (7125100)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TP-A)
- TILLMAN Cold Protection Gloves, Cotton/Foam Lining, L (1578)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHXL002500)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- SIGNMISSION Forklift Traffic Spanish English 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99931 (FD-C-16-99931)
- Brady Floor Signs