Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
High Adhesion Self Lam Vinyl Wire Cable Lbl 1.437in H x 1in W WT/CL PK of 2/RL, 2PK
Mfr # THT-9-417-10
Zoro # G708583079
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 1 in
- Height 1.437 in
- Material Self-laminating Vinyl
- Max. Wire Size 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-9-417-10
- Zoro # G708583079
- UPC # 754473615499
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Height | 1.437 in |
Max. Wire Size | 4 AWG |
Size | 1.437 in H x 1 in W |
Min. Wire Size | 10 AWG |
Details
Item | Label |
Color | White, Clear |
Material | Self-laminating Vinyl |
Includes | 2 Rolls |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Label Maker Tape Thickness | 0.004 in |
Label Maker Tape Finish | Matte |
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number IP-R4307 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4307 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, XL, 12PK (3460XL)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 001-025, PK25 (23200)
- RADIANS Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone (SV24-2ZOM-XL/2X)
- DUNLOP Size 15 Men's Steel Rubber Boot, Blue (8908633)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-48-427)
- BRADY Label, 1 in W, Clear; Red (M6-21-427-RD)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (M71C-500-595-BL)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-425)
- BRADY Label Tape Cartridge, Brown, Labels/Roll: Continuous (113138)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-34-427)
- NEVS 1/4" Color Coding Dots Black - Roll Form (DOT-14RL Black)
- Brady Label Maker Tapes, Labels, Signs & Tags