Shop All Safety Tags & Identification
Brady
Heavy Duty Laminated Labels Plastic 25PK
Mfr # 131554
Zoro # G908584128
product price: $124.99
/pk 25, $5.00/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 25 Tags
- Material Plastic
- Lockout Application Lockout Tagout
- Legend DO NOT OPERATE This lockout-tagout(LOTO) personal protection device must only be removed by
- Tag Color Black/Red on White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 131554
- Zoro # G908584128
- UPC # 754473817398
- Country of Origin United States
- Category Safety Tags & Identification
Details
Item | Tag |
Includes | 25 Tags |
Material | Plastic |
Lockout Application | Lockout Tagout |
Legend | DO NOT OPERATE This lockout-tagout(LOTO) personal protection device must only be removed by |
Tag Color | Black/Red on White |
Description
RoHS compatibility Pass 2011/65/EUPass 2015/863.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, White, 300 ft x 1-3/16 In (1EC24)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 1/16in H, Reversed (01274)
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-3XLT (UHV563T-3XLT)
- JACKSON SAFETY Hard Hat Interchange System (HHIS) Adapters (38424)
- BRADY Lockout Software, English, CD (BWRK-LOW-CD)
- BRADY Brady® 65454 Lockout Tag- Danger Locked Out Do Not Operate, 2 Sided, Cardstock, 25/Pack (65454)
- BRADY Fuse Blockout, 13/16 and 1-1/16 Fuses, PK6 (65691)
- BRADY Lockout Bag, Unfilled, Bag Only (65780)
- BRADY Lockout Tags, 5-3/4" H x 3-1/4" W Label (B30-255-851-OSHADA)
- BRADY Danger Tag, Locked Out Device, Write-On Surface, Includes (25) Tags, (25) Attachment Strings (65454)
- NMC Caution Do Not Operate Tag, Pk25 (RPT164)
- Brady Safety Tags & Identification