Shop All Floor Signs
Brady
Hearing Protection Required Floor Sign Anti-skid Laminated Vinyl 17in Dia BK/YL
Mfr # 150166
Zoro # G708583932
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend HEARING PROTECTION REQUIRED
- Sign Material Anti-skid Laminated Vinyl
- Sign Mounting Style Permanent Acrylic
- Thickness 0.0118 in
- Outside Dia. 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 150166
- Zoro # G708583932
- UPC # 888434557082
- Country of Origin United States
- Category Floor Signs
Dimensions
Outside Dia. | 17 in |
Size | 17 in Dia |
Details
Item | Floor Sign |
Legend | HEARING PROTECTION REQUIRED |
Sign Material | Anti-skid Laminated Vinyl |
Sign Mounting Style | Permanent Acrylic |
Thickness | 0.0118 in |
Application | Facility Identification;Safety Identification |
Includes | Sign |
Color | Black on Yellow |
Description
Make your safety information stand out with this 3D floor sign. This eye-catching design keeps everyone informed of potential hazards in your facility. Floor safety signs improve facility safety by alerting everyone to important safety information in areas with foot traffic. B-819 Anti-Skid Vinyl features a velvet-embossed rigid overlaminate. Excellent chemical, oil and water resistance. Minimum application temperature of 0 deg F -18 deg C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5 x 11 in. H Black Steel (HDSF-8511-H-BK)
- DICKIES Short Sleeve Shirt, Black English Red, XL (05BKER RG XL)
- BRADY Push Button Label, White, Labels/Roll: 500 (THTEP-168-593-.5)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK250 (43Z239)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- SIGNMISSION Electrical Panel 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-R-16-3PK-99851 (FD-2-R-16-3PK-99851)
- SIGNMISSION Electrical Panel 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99851 (FD-2-R-16-99851)
- Brady Signs