Shop All Ear Plug Dispensers & Refills
Brady
Hearing Protection Dispenser
Mfr # EPDISP
Zoro # G5798152
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Pairs of Earplugs 100 Pairs
- For Use With Ear Plugs
- Dispenser Lid Style Hinged Lid
- Mounts On Wall or Table Top
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # EPDISP
- Zoro # G5798152
- UPC # 754473454098
- Country of Origin Mexico
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 7 3/4 in |
Overall Depth | 5 in |
Overall Height | 9 3/4 in |
Details
Item | Ear Plug Dispenser |
Capacity - Pairs of Earplugs | 100 Pairs |
For Use With | Ear Plugs |
Dispenser Lid Style | Hinged Lid |
Mounts On | Wall or Table Top |
Material | Acrylic |
Dispenser Mounting Style | Table Top, Wall |
Description
Ear Plug Dispenser, Product Type Empty Dispenser, Capacity - Pairs of Earplugs 100 Pairs, Lid Style Hinged Lid, Dispenser Mounting Style Table Top, Wall, Material Acrylic, Overall Depth 5 in, Overall Height 9 3/4 in, Overall Width 7 3/4 in, For Use With Earplugs, Dispenser Mounting Style - MERCH Table Top and Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Legacy 32 Waterproof Western Boot, TAN RED, W, Size 9.5 (RKW0316)
- OAKLEY Baseball Hat, Cap, Brn, L/XL, 7-3/8 Hat Size (911444A-86W-L/XL)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6002PC)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, M, 100 (N1S-4.5-LR)
- BRADY Ear Plug Dispenser, 150 Pairs, Acrylic (PD244E)
- BRADY Ear Plug Dispenser, Wall Mount (PD205A)
- BRADY Ear Plug Dispenser, Univ, Holds 100-150 PR (EPD)
- BRADY Ear Plug Dispenser, Univ, Holds 200 PR (PD439G)
- BRADY Ear Plug Dispenser with Lid, Wall Mnt (PD206A)
- BRADY Ear Plug Dispenser, Univ, Holds 200 PR (PD228E)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-LL-INTRO-AM)
- Brady Hearing Protection