Shop All Spill Control Kits and Stations
Brady
HazWik High Visibility Portable Spill Kit
Mfr # SKHAZ-PP
Zoro # G808589216
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on Green
- Mercury Spill Control Application Absorbents and Spill Control
- Size 4 in H x 16 in W x 20 in L
- Height 4 in
- Includes (1) Disposal Bag;(1) Instruction Sheet;(1) Pair of Nitrile Gloves;(10) 15 in x 19 in HAZWIK Pads;(2) 3 in x 4 ft Socks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKHAZ-PP
- Zoro # G808589216
- UPC # 662706907016
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 4 in H x 16 in W x 20 in L |
Height | 4 in |
Container Size | 5 gal (US) |
Width | 16 in |
Length | 20 in |
Details
Item | Spill Kit |
Color | Black on Green |
Mercury Spill Control Application | Absorbents and Spill Control |
Includes | (1) Disposal Bag;(1) Instruction Sheet;(1) Pair of Nitrile Gloves;(10) 15 in x 19 in HAZWIK Pads;(2) 3 in x 4 ft Socks |
Description
HAZWIK Portable Chemical Spill Kits combine absorbents, accessories and PPE in a space-saving bag so workers are equipped for fast response to critical accidents. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. HAZWIK High-Visibility Absorbents bright color and printed message alert workers to the presence of hazardous materials and waste. Surfactant-treated polypropylene picks up a wide range of aggressive chemicals, including hydrofluoric acid. Green coverstock on absorbents identifies product for proper separation and disposal, and reduces likelihood of linting or tearing. Yellow PVC bag offers high visibility spill control storage so items can be quickly located in an emergency situation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Rectangular Roof Leak Diverter, 2.56 lb. (TLS673-CL)
- ACID EATER Acid Eater Battery Acid Spill Kit, 2 Gallon Volume Absorbed per Kit, Granular Form (1006-001)
- SIGNMISSION Parking Lot Sign Visitors Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24622 (A-1218-24622)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWH5X000600)
- BRADY Spill Kit, PK5 (SKHAZ-QRK-BF5)
- BRADY Mobile Kaddie Spill Control Kit - Chemical Application (SKH-K2)
- BRADY Spill Kit, Bucket, Universal, 9 gal., 18" H (436N01)
- BRADY 95-Gallon Drum Spill Control Kit Refill - Universal Application (SKR-95-R)
- BRADY Spill Kit, Drum, Chemical/Hazmat, 38 gal. (SKA-55-LW)
- BRADY Portable Spill Control Kits - Universal Application (SKA-ATK-GRNG)
- OUTPAK WASHOUT Slurry Solution, 7 lb Bottle (942-SS28-4)
- Brady Spill Control Supplies