Shop All Spill Control Kits and Stations
Brady
HazWik High Visibility Chemical Portable Spill Kit
Mfr # SKHAZ-BKT
Zoro # G308589204
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black on Green
- Mercury Spill Control Application Absorbents and Spill Control
- Size 18 in H x 14 in Dia
- Height 18 in
- Includes (1) Disposal Bag, (1) Instruction Sheet, (1) Pair of Nitrile Gloves, (10) 15 in x 19 in HAZWIK Pads, (3) 3 in x 4 ft Socks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKHAZ-BKT
- Zoro # G308589204
- UPC # 662706907023
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 18 in H x 14 in Dia |
Height | 18 in |
Outside Diameter | 14 in |
Container Size | 5 gal (US) |
Details
Item | Spill Kit |
Color | Black on Green |
Mercury Spill Control Application | Absorbents and Spill Control |
Includes | (1) Disposal Bag, (1) Instruction Sheet, (1) Pair of Nitrile Gloves, (10) 15 in x 19 in HAZWIK Pads, (3) 3 in x 4 ft Socks |
Material | High-Density Polyethylene |
Description
HAZWIK Chemical Spill Kits combine absorbents, accessories and PPE so workers are equipped for fast response to critical accidents. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. HAZWIK High-Visibility Absorbents bright color and printed message alert workers to the presence of hazardous materials and waste. Surfactant-treated polypropylene picks up a wide range of aggressive chemicals, including hydrofluoric acid. Green coverstock on absorbents identifies product for proper separation and disposal, and reduces likelihood of linting or tearing. 6.5-gallon bucket is ideal for small spill response, easily accessible and reusable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105640)
- TOUGH DUCK Box Quilted Vest, WV011-BLACK-L (WV011)
- MAGID Ear Plugs, 200 PK (IHP32)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7701M)
- BRADY Swivel Stem Caster, Polyolfin, 3 in, 300 lb, PK5 (SC-4)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Oil Only Application (SKO-BKT)
- BRADY 55-Gallon Drum Spill Control Kit - Universal Application (SKA-55)
- BRADY Basic Portable Spill Control Kit - Oil Only Application (SKO-BSC)
- BRADY Spill Kit (SKMA-14)
- BRADY 95-Gallon Drum Spill Control Kit - Chemical Application (SKH-95)
- SPILLTECH Absorbent Roll, Universal, Light, PK12 (GRSF1550S)
- Brady Spill Control Kits and Stations