Shop All Spill Control Kits and Stations
Brady
HazWik High Visibility Chemical 55 Gallon Drum Spill Kit
Mfr # SKHAZ-55
Zoro # G808589209
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black on Green
- Mercury Spill Control Application Absorbents and Spill Control
- Size 37 in H x 24 in Dia
- Height 37 in
- Includes (1) 55 Gal Drum Container;(1) Emergency Response Guidebook;(1) Pair of Goggles;(1) Pair of Nitrile Gloves;(4) 3 in x 12 ft Chemical Socks;(5) Disposal Bags;(60) 15 in x 19 in HazWik® Pads;(8) 18 in x 18 in Chemical Pillows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKHAZ-55
- Zoro # G808589209
- UPC # 662706907078
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 37 in H x 24 in Dia |
Height | 37 in |
Outside Diameter | 24 in |
Container Size | 38 gal (US) |
Details
Item | Spill Kit Drum |
Color | Black on Green |
Mercury Spill Control Application | Absorbents and Spill Control |
Includes | (1) 55 Gal Drum Container;(1) Emergency Response Guidebook;(1) Pair of Goggles;(1) Pair of Nitrile Gloves;(4) 3 in x 12 ft Chemical Socks;(5) Disposal Bags;(60) 15 in x 19 in HazWik® Pads;(8) 18 in x 18 in Chemical Pillows |
Material | High-Density Polyethylene |
Description
HAZWIK Chemical Spill Kits combine absorbents, accessories, PPE and instructional guidelines so workers are equipped for fast response to critical accidents. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. HAZWIK High-Visibility Absorbents bright color and printed message alert workers to the presence of hazardous materials and waste. Surfactant-treated polypropylene picks up a wide range of aggressive chemicals, including hydrofluoric acid. Green coverstock on absorbents identifies product for proper separation and disposal, and reduces likelihood of linting or tearing. Lever-locked 55-gallon drum meets UN specifications and is excellent for medium spills.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tag, 1 3/4 in W, White (M6-36-109)
- KLEIN TOOLS Tradesman Pro™ Large Kneeling Pad (60136)
- DUPONT Tyvek 400 Disp. Lab Coat, L, White, PK8 (TY212SWHLG0008G1)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (11-801-6 -XS)
- BRADY Spill Kit (SKA-14)
- BRADY Spill Kit, PK5 (SKHAZ-QRK-BF5)
- BRADY Spill Kit Refill (SKO14-R)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Universal Application (SKA-BKT)
- BRADY Spill Kit, Drum, Chemical/Hazmat, 38 gal. (SKH-55-LW)
- BRADY Mobile Kaddie Spill Control Kit - Universal Application (SKA-K2)
- STARDUST Wheeled Spill Kit, Oil-Based Liquids (D932PW)
- Brady Spill Control Kits and Stations