Shop All Spill Control Kits and Stations
Brady
HazWik High Visibility Chemical 20 Gallon Spill Kit
Mfr # SKHAZ-20
Zoro # G508589219
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black on Green
- Mercury Spill Control Application Absorbents and Spill Control
- Size 18 in H x 21 in Dia
- Height 18 in
- Includes (1) 20 Gal Drum Container;(1) Emergency Response Guidebook;(1) Pair of Goggles;(1) Pair of Nitrile Gloves;(15) 15 in x 19 in HazWik® Pads;(2) 18 in x 18 in Chemical Pillows;(3) 3 in x 12 ft Chemical Socks;(3) Disposal Bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKHAZ-20
- Zoro # G508589219
- UPC # 662706907030
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 18 in H x 21 in Dia |
Height | 18 in |
Container Size | 17 gal (US) |
Outside Diameter | 21 in |
Details
Item | Spill Kit Drum |
Color | Black on Green |
Mercury Spill Control Application | Absorbents and Spill Control |
Includes | (1) 20 Gal Drum Container;(1) Emergency Response Guidebook;(1) Pair of Goggles;(1) Pair of Nitrile Gloves;(15) 15 in x 19 in HazWik® Pads;(2) 18 in x 18 in Chemical Pillows;(3) 3 in x 12 ft Chemical Socks;(3) Disposal Bags |
Material | High-Density Polyethylene |
Description
HAZWIK Chemical Spill Kits combine absorbents, accessories, PPE and instructional guidelines so workers are equipped for fast response to critical accidents. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. HAZWIK High-Visibility Absorbents bright color and printed message alert workers to the presence of hazardous materials and waste. Surfactant-treated polypropylene picks up a wide range of aggressive chemicals, including hydrofluoric acid. Green coverstock on absorbents identifies product for proper separation and disposal, and reduces likelihood of linting or tearing. 20-gallon drum is a UN-approved, water- and chemical-resistant polyethylene container with screw-top lid for small to medium response.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Keep Our Workplace Clean & Safe Pick-Up Clean-Up Banner (BT535)
- MUTUAL INDUSTRIES Multicolor Pennant Banner Flags, 60Ft 10Pk (14991)
- FALLTECH Beam Anchor, 13 in. L, Carbon Steel (7711)
- VESTIL Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity (CYL-H-12)
- BRADY 55-Gallon Drum Spill Control Kit - Oil Only Application (SKO-55)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Universal Application (SKA-BKT)
- BRADY 55-Gallon Drum Spill Control Kit - Mixed Oil Only and Universal Application (SKMA-55)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Oil Only Application (SKO-BKT)
- BRADY 20-Gallon Drum Spill Control Kit Refill - Chemical Application (SKH20-R)
- BRADY 55-Gallon Drum Spill Control Kit - Universal Application (SKA-55)
- BRADY 20-Gallon Drum Spill Control Kit - Universal Application (SKA-20)
- Brady Spill Control Kits and Stations