Shop All Spill Control Kits and Stations
Brady
HazWik High Visibility 30 Gallon Spill Kit
Mfr # SKHAZ30
Zoro # G108589220
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black on Green
- Mercury Spill Control Application Absorbents and Spill Control
- Size 28.5 in H x 21.125 in Dia
- Height 28.5 in
- Includes (1) Emegency Response Guidebook;(1) Pair of Goggles;(1) Pair of Nitrile Gloves;(25) 15 in x 19 in HazWik® Pads;(3) Disposal Bags;(6) 3 in x 12 ft Chemical Socks;(6) 9 in x 9 in Pillows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKHAZ30
- Zoro # G108589220
- UPC # 662706907054
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 28.5 in H x 21.125 in Dia |
Height | 28.5 in |
Outside Diameter | 21.125 in |
Container Size | 26.4 gal (US) |
Details
Item | Spill Kit Drum |
Color | Black on Green |
Mercury Spill Control Application | Absorbents and Spill Control |
Includes | (1) Emegency Response Guidebook;(1) Pair of Goggles;(1) Pair of Nitrile Gloves;(25) 15 in x 19 in HazWik® Pads;(3) Disposal Bags;(6) 3 in x 12 ft Chemical Socks;(6) 9 in x 9 in Pillows |
Material | High-Density Polyethylene |
Description
HAZWIK Chemical Spill Kits combine absorbents, accessories, PPE and instructional guidelines so workers are equipped for fast response to critical accidents. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. HAZWIK High-Visibility Absorbents bright color and printed message alert workers to the presence of hazardous materials and waste. Surfactant-treated polypropylene picks up a wide range of aggressive chemicals, including hydrofluoric acid. Green coverstock on absorbents identifies product for proper separation and disposal, and reduces likelihood of linting or tearing. 30-gallon drum is a UN-approved, tough, secure, screw-top drum that is reusable and ideal for small to medium response.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYDAY Emergency Drinking Water Pouch, 4.22 oz, Pack of 100 (73011)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 3XL (SV702FO (3XL))
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (53CJ88)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size XL (10) (99-9-300-10)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Chemical Application (SKH-BKT)
- BRADY Lightweight Portable Spill Containment Berm, 4' x 6' (SB-SL46)
- BRADY Locking Spill Control Cart (SC-CART)
- BRADY 95-Gallon Drum Spill Control Kit - Universal Application, Eco-Friendly (SKR-95)
- BRADY Spill Control Cabinet (SC-CABINET)
- BRADY Spill Kit (SKMA-14)
- PIG PIG Spill Kit, Universal, Yellow (45300)
- Brady Spill Control Supplies