Shop All Spill Control Kits and Stations
Brady
HazWik High Visibility 20 Gallon Refill Spill Kit
Mfr # SKHAZ20-R
Zoro # G308589211
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black on Green
- Mercury Spill Control Application Absorbents and Spill Control
- Includes (1) Emergency Response Guidebook, (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (15) 15 in x 19 in HAZWIK Pads, (2) 18 in x 18 in Pillows, (3) 3 in x 12 ft Chemical Socks, (3) Disposal Bags
- Container Size 17 gal (US)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKHAZ20-R
- Zoro # G308589211
- UPC # 662706907047
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 17 gal (US) |
Details
Item | Spill Kit |
Color | Black on Green |
Mercury Spill Control Application | Absorbents and Spill Control |
Includes | (1) Emergency Response Guidebook, (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (15) 15 in x 19 in HAZWIK Pads, (2) 18 in x 18 in Pillows, (3) 3 in x 12 ft Chemical Socks, (3) Disposal Bags |
Description
HAZWIK Chemical Spill Kits combine absorbents, accessories, PPE and instructional guidelines so workers are equipped for fast response to critical accidents. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. HAZWIK High-Visibility Absorbents bright color and printed message alert workers to the presence of hazardous materials and waste. Surfactant-treated polypropylene picks up a wide range of aggressive chemicals, including hydrofluoric acid. Green coverstock on absorbents identifies product for proper separation and disposal, and reduces likelihood of linting or tearing. Spill Kit Refill only container sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION METALIZERS Global Industrial„¢ Half Dome Acrylic Mirror, Indoor, 36" Dia., 180° Viewing Angle (DPB 3612)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 070)
- BEY BERK INTERNATIONAL Bey-Berk International BB81S Silver Plated Hinged Money Clip (BB81S)
- PIG Drainage Hose, Clear, 10 ft. L (TLS690)
- BRADY 20-Gallon Drum Mixed Application Spill Kit, Oil Only and Universal Application (SKMA-20)
- BRADY 95-Gallon Drum Spill Control Kit - Universal Application (SKA-95)
- BRADY Spill Kit, PK5 (SKHAZ-QRK-BF5)
- BRADY Acid Neutralizing Polymer (SPC-ACID)
- BRADY 55-Gallon Drum Spill Control Kit - Universal Application (SKA-55)
- BRADY 6.5 Gallon Bucket with Neutralizer Spill Control Kit - Chemical Application, Acid Neutralizing (SKA-BKTACID)
- BRADY Basic Portable Spill Control Kit - Universal Application (SKA-BSC)
- Brady Spill Control Supplies