Shop All Identification Labels
Brady
Hazardous Waste Labl, Semi-Glss Ppr, PK100, 60446
Mfr # 60446
Zoro # G5666954
$42.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Language English
- Background Color White
- Legend/Background Color White/blue
- Header Background Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 60446
- Zoro # G5666954
- UPC # 754473604462
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Label Height | 6 in |
Label Width | 6 in |
Details
Material | Paper |
Language | English |
Background Color | White |
Legend/Background Color | White/blue |
Header Background Color | Blue |
Shape | Square |
Legend Style | Text |
Header | Non-Regulated Waste |
Legend | Generator Information (Optional) Shipper_______Address_______City, State, Zip_______ Proper D.O.T. Shipping Name_______UN or NA No._______Contents_______ |
Indoor/Outdoor Usage | Indoor Only |
Write on Surface | Yes |
Header Legend Color | White |
Self-Adhesive | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
DOT/UN Product Form | Label |
Message | This Waste is Not Regulated By The U.S Environmental Protection Agency; Optional Information |
Handling Label/Placard Type | Waste |
Labels per Roll | 100 |
Item | DOT Handling Label |
Legend Color | Blue |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message This Waste is Not Regulated By The U.S Environmental Protection Agency; Optional Information, Label Width 6 in, Label Height 6 in, Material Paper, Labels per Roll 100, Background Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATG Gloves, MaxiFlex Cut, 3X, Vend Ready (34-8743V/XXXL)
- FRED SILVER Glass Convex Security Mirror (CV-36)
- MOLDEX Moldex™ 7000 Series Half Mask, M (7002)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (365YB4)
- BRADY Brady 1011950 Arc Flash Labels, Warning Arc Flash And Shock Hazzard, 3-1/2in X 5in, Blk/Orng/Wht (101950)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42293 (42293)
- BRADY NFPA Label, 3"Wx5"H, Self-Adh Vinyl, PK500 (121165)
- BRADY Microtag(r) Inspection Insr, Vinyl, PK100, MIC-MTIGP R (MIC-MTIGP R)
- BRADY Arc Flash Protection Label, 7 In. H, PK5 (121082)
- BRADY Label (B33-184-483-ANSIWA)
- NMC Nfpa Label Number 6", Pk5, DCN64 (DCN64)
- Brady Safety Labels