Shop All Right-To-Know and Hazardous Materials
Brady
Hazardous Waste Label, Used Batt, PK100
Mfr # 60365
Zoro # G9387996
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor Only
- Width 6"
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Shipper_______Address_______City,State,Zip_______Contents_______
- Header Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 60365
- Zoro # G9387996
- UPC # 754473603656
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 6" |
Height | 6" |
Label Height | 6 in |
Label Width | 6 in |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Shipper, Address, Label Width 6 in, Label Height 6 in, Material Paper, Labels per Roll 100, Background Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4062-XXL (11))
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (11-550)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (DSG-BNS-01-M-10)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- BRADY NFR Sign Kit, Magnetic Vinyl (99440)
- BRADY California Hazardous Waste Label, PK100 (121152)
- BRADY Label, 3-1/2 In. H, 10 In. W (862MLS)
- BRADY HMIG Label, Self-Adhesive Paper, PK100 (99193)
- BRADY Label, 7in. H x 10in. W, PK5 (121456)
- BRADY 0.4" x 0.5" WEEE Labels, White/Black (WEEE-1-.5-BK)
- ZING Binder Holder, Wall, 12 x 14 x 4In (2708)
- Brady Right-To-Know and Hazardous Materials