Shop All Identification Labels
Brady
Hazardous Waste Label, NJ Specific, PK50
Mfr # 121156
Zoro # G5539222
product price: $36.49
/pk 50, $0.73/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Language English
- Background Color Yellow
- Legend/Background Color Black and Red/Yellow
- Header Legend Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121156
- Zoro # G5539222
- UPC # 754473706623
- Country of Origin United States
- Category Identification Labels
Dimensions
Height | 6" |
Width | 6" |
Label Height | 6 in |
Label Width | 6 in |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Federal and/or State Laws Prohibit Improper Disposal; If Found, Contact the Nearest Police or Public Safety Authority, The U.S. Environmental Protection Agency or The New Jersey Department of Environmental Protection, Label Width 6 in, Label Height 6 in, Material Vinyl, Labels per Roll 50, Background Color Yellow, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480M28)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, 3XL (OWCP 9450-30)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING XL 100/BX (LGBL-XL)
- W.E. CHAPPS Arm Chapp, Regular, 14 W x 10 In. L, Dk Grn (ACR09)
- BRADY Tag, Poly, Target Organs Affected, PK25 (76228)
- BRADY Hard Hat Emblem Label, English, PK4, 49565 (49565)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86818 (86818)
- BRADY Raised Profile Label, White, 1.060 In. (B30EP-171-593-WT)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10, 86424 (86424)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86785 (86785)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (76206)
- Brady Safety Labels