Shop All Right-To-Know and Hazardous Materials
Brady
Hazardous Waste Label, 2-7/8 In. H, PK25
Mfr # 18765LS
Zoro # G1208812
product price: $18.19
/pk 25, $0.73/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Biohazard
- Width 2"
- Legend/Background Color Black/Orange
- Legend Color black
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 18765LS
- Zoro # G1208812
- UPC # 754473945619
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 2" |
Height | 2-7/8" |
Label Height | 2 7/8 in |
Label Width | 2 in |
Details
Subject Matter | Biohazard |
Item | DOT Handling Label |
Legend/Background Color | Black/Orange |
Legend Color | black |
Language | English |
Self-Adhesive | Yes |
Background Color | Orange |
Header | No Header |
Shape | Rectangle |
Standards | OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006 |
Metal Detectable | No |
Material | Polyester |
Legend | Biohazard |
Legend Style | Symbol and Text |
Color | Black/Orange Fluorescent |
Container Label/Placard Type | Hazardous Class |
Message | Biohazard |
Labels per Roll | 25 |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Container Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Message Biohazard, Label Width 2 in, Label Height 2 7/8 in, Material Polyester, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Winter Hat, L/XL, Black (6802)
- SAS SAFETY GOGGLE ZION X CLEAR LENS SAFETY (SA5104-01)
- DANNER Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 3XL, 1 PR (11-644)
- BRADY Warning Label, 4 In. H, 2-7/8 In. W, PK40 (1127LS)
- BRADY Right-to-Know Label, 2inHx2inW (53067)
- BRADY Information Cabinet, 26-1/2 In. W, 5 In. D (RK622E)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99103)
- BRADY Square HMIG Label 6"H x 6"W, Multicolor, Pk250 (17322-2LS)
- BRADY HMIG Label, 1-7/8 In. H, 3 In. W, PK500 (60321)
- BADGER TAG & LABEL NFR Self-Laminating Label, 1-1/8 H, PK500 (11726)
- Brady Right-To-Know and Hazardous Materials