Shop All Identification Labels
Brady
Hazardous Warning Label, 4 In., PK500
Mfr # 121068
Zoro # G5711291
product price: $74.19
/pk 500, $0.15/ea
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 4"
- Height 4"
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121068
- Zoro # G5711291
- UPC # 754473704810
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Label Height | 4 in |
Label Width | 4 in |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Label, Message Flammable Solid 4, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thick (485F62)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- SHELBY Firefighters Gloves, XL, Lthr, PR (5282G XL)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-4X)
- BRADY Metallized Polyester Label, 1"H x 2"W For use with MiniMark™ Industrial Label Maker (52148)
- BRADY Label Overlay, 3-1/2 x 5-1/2In, PK50 (58706)
- BRADY Recycling Label, 5 In. H, 5 In. W, PK5 (20774FLS)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86163 (86163)
- BRADY NFPA Label, 5x3, Self-Adhes. Paper, PK500 (99195)
- BRADY Label, Yellow, 1.25in.Wx0.38in.H (THT-29-472-10-YL)
- BRADY Arc Flash Label, 2 In. H, 4 In. W, PK10 (121133)
- Brady Safety Labels