Shop All Chemical, Gas & Hazardous Material Signs
Brady
Hazardous Materials Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 60319
Zoro # G8461743
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hazardous Material Identification Guide
- Height 14 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60319
- Zoro # G8461743
- UPC # 754473603199
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Hazardous Materials Sign |
Header | No Header |
Legend | Hazardous Material Identification Guide |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
ANSI Compliant | No |
Sign Legend Text Color | Black |
Description
Hazardous Materials Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Hazardous Material Identification Guide, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channelizer Cone, 36 in. H, Orange, HDPE (03-770-36-P)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 3/8 in W x 16 ft L, Black on White (M21-375-499)
- 3M DBI-SALA Advanced Center Mount Sleeve Davit Base (8512831)
- BRADY Label, 2 in Height, 2 in Width (118823)
- BRADY DOT Handling Label, 10" Height, 7" Width (31419LS)
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 25910 (25910)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93496 (93496)
- BRADY Chemical Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 131882 (131882)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63454 (63454)
- NMC Danger Sulfuric Acid Use Protection Sign, D616PB (D616PB)
- Brady Signs