Shop All Chemical, Gas & Hazardous Material Signs
Brady
Hazardous Materials Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 60318
Zoro # G8415640
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hazardous Material Identification Guide
- Height 14 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 60318
- Zoro # G8415640
- UPC # 754473603182
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Description
Hazardous Materials Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Hazardous Material Identification Guide, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-11-0900)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size L (20-9-1610-L)
- TENACTIV Glove, TENACTIV, HiVis Green, Size 9 (S21TXUGFN9)
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR25)
- BRADY Chemical Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 131882 (131882)
- BRADY Equipment Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86176 (86176)
- BRADY DOT Handling Label, 6" H, 6" W, 121157 (121157)
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 126232 (126232)
- BRADY Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86788 (86788)
- BRADY Danger Sign, 7 in H, 10 in W, Rectangle, English, 145181 (145181)
- NMC Caution Hazardous Area Label, PK5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl (C101AP)
- Brady Chemical, Gas & Hazardous Material Signs