Shop All Chemical, Gas & Hazardous Material Signs
Brady
Hazardous Materials Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, 38770
Mfr # 38770
Zoro # G7371913
product price: $12.50
/ea
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Full Cylinders/Cilindros Llenos
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 38770
- Zoro # G7371913
- UPC # 754473387709
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Hazardous Materials Sign |
Header | No Header |
Legend | Full Cylinders/Cilindros Llenos |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | Blue |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Legend Style | Text |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Color | White |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Text Color | White |
Description
Hazardous Materials Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Full Cylinders/Cilindros Llenos, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-15596)
- ZORO SELECT Tag, Brass, Yellow, 1" H x 1-7/8" W, PK100 (41742)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Size XL (10) (99-1-9677-10)
- TINGLEY ComfortBrite FR Rain Jacket, Yellow/Green, 2XL (J53122)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63454 (63454)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93496 (93496)
- BRADY Notice Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 22768 (22768)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63444 (63444)
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 25441 (25441)
- BRADY Label, 2 in Height, 2 in Width (118823)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, 18" Width, Nitrous Oxide, Landscape (OS-DS-D-1218-L-1937)
- Brady Chemical, Gas & Hazardous Material Signs