Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 2in x 4in
Mfr # B33-55-423
Zoro # G408583249
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4 in
- Height 2 in
- Material Polyester
- Size 2 in H x 4 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-55-423
- Zoro # G408583249
- UPC # 754473911959
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Height | 2 in |
Size | 2 in H x 4 in W |
Details
Item | Label |
Color | White |
Material | Polyester |
Label Maker Tape Finish | Gloss |
Application | Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling |
Label Maker Tape Thickness | 0.003 in |
Includes | Cartridge of 750 Labels |
Description
Permanent Polyester B-423 is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification. Glossy white finish with permanent acrylic is thermal transfer printable. UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -94 to 230 deg F -70 to 110 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY Gateway Safety 4683 Gray Starlite Prot Eyewear; Standard (159988)
- STARKE Secondary Brake Device, 2,204 lb, 20Ft Rope (S2KLAS-20)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 9, PR (CHS-META)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 Palm, Vinyl, Powder-Free, M, 100 PK, Clear (GVP9-MD-1)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L SL (B33C-4000-8591-SL)
- BRADY Print-On Hook Material Label (M21-750-414)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-424)
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113145)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-49-498)
- BRADY Precut Label Cartridge, Clear/White, Matte (M5-125-461)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-423)
- Brady Safety Labels