Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 0.5in x 2in
Mfr # B33-53-423
Zoro # G308583424
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2 in
- Height 0.5 in
- Material Polyester
- Label Maker Tape Thickness 0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-53-423
- Zoro # G308583424
- UPC # 754473911843
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Height | 0.5 in |
Size | 0.5 in H x 2 in W |
Details
Item | Label |
Color | White |
Material | Polyester |
Label Maker Tape Thickness | 0.003 in |
Application | Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling |
Label Maker Tape Finish | Gloss |
Includes | Cartridge of 2500 Labels |
Description
Permanent Polyester B-423 is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification. Glossy white finish with permanent acrylic is thermal transfer printable. UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -94 to 230 deg F -70 to 110 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Reading Safety Glasses +1.0, Full Polycarbonate Lens (100C/1.0)
- CONDOR Horizontal Cylinder Storage, Capacity 8 (5CHL1)
- SKULLERZ BY ERGODYNE Standard Baseball Cap, Hat w/ Insert, Black (8946-KIT)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 6, E Width (446128BLK060)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-595-WT-BK)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113199)
- BRADY Precut Label Cartridge, Matte, 41/64 in H (M4C-375-7641-YL)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-1125-595-BL)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 2in x 3in (B33-19-423)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Blue (M21-750-595-BL)
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2569)
- Brady Safety Labels