Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Harsh Environment Multi-Purpose Polyester Labels for 3in Core Printers - 1in x 3in Yellow
Mfr # THT-18-423-3-YL
Zoro # G708583185
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 3 in
- Height 1 in
- Material Polyester
- Application Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-18-423-3-YL
- Zoro # G708583185
- UPC # 754473844967
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 in |
Height | 1 in |
Size | 1 in H x 3 in W |
Details
Item | Label |
Color | Yellow |
Material | Polyester |
Application | Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling |
Includes | Roll of 3000 Labels |
Label Maker Tape Thickness | 0.0034 in |
Label Maker Tape Finish | Gloss |
Description
This B-423Y material is ideal for use in electronic PCB and component identification, bar code label and rating plates. Glossy yellow finish with permanent acrylic is thermal transfer printable. UL recognized. Service temperature of -94 to 230 deg F -70 to 110 deg C. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 10, 16" H, Black, Plain, PR (8968000)
- 3M Replacement Hood with Collar, PK10 (H-410-10)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- GENUINE GRIP Oxford Shoes, Black, Mens, 7.5, W, PR (7100-7.5W)
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2595)
- BRADY Label, 1 1/2 in W, Clear; Red (M6-33-427-RD)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 100 (PTLEP-169-593-YL)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-116-427)
- BRADY Label Roll, White, Labels/Roll: 2300 (B33-89-498)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 750 (M71-10-427)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (209BWPX)
- Brady Safety Labels