Shop All Identification Labels
Brady
Hard Hat Label, Black, Red/White, PK4
Mfr # 50193
Zoro # G4859714
original price:
$4.25
7% off
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color White, Black
- Legend Color White
- Background Color Red
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 50193
- Zoro # G4859714
- UPC # 754473501938
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Color | White, Black |
Legend Color | White |
Background Color | Red |
Metal Detectable | No |
Language | English |
Indoor/Outdoor Usage | Indoor/Outdoor |
Legend/Background Color | Black, Red/White |
Header | No Header |
Subject Matter | Safety & Personal Protection Awareness |
Legend Style | Symbol and Text |
Self-Adhesive | Yes |
Legend | Lockout Tagout Authorized |
Shape | Circle |
Mounting Style | Self-adhesive |
Standards | Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606 |
Retroreflective Grade | Non-Reflective |
Number of Labels | 4 |
Preprinted Text | Lockout Tagout Authorized |
Visibility | Standard |
Preprinted Text Color | Black, Red/White |
Preprinted Images | Lockout Tagout Authorized |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Lockout Tagout Authorized, Preprinted Text Lockout Tagout Authorized, Preprinted Text Color Black, Red/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color Red, Language English
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Excursion Pro Low, Bark / Otter, PR (FRLC-900-BRN-080)
- LABELMASTER Corrosive Placard, UN 2796, PK25 (ZEZ42796)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGXL-WB-PP)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- BRADY Label (B33-116-417)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86784 (86784)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86817 (86817)
- BRADY DOT Handling Label, 6" Height, 6", 121140 (121140)
- BRADY Hard Hat Label, Black/Yellow, PK4 (42229)
- BRADY Label, GHS Gas Pressure, Paper, 4/Sheet (118889)
- ZORO SELECT Thermal Transfer Printer Labls, 3x1in, PK8 (35YP23)
- Brady Identification Labels