Shop All Equipment & Container Labels
Brady
Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 76306
Mfr # 76306
Zoro # G3006985
product price: $3.19
/pk 4, $0.80/ea
Sold in multiples of 2 for $6.38
$6.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend Style Symbol and Text
- Legend First Aid Squad
- Legend/Background Color Green/White
- Header No Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 76306
- Zoro # G3006985
- UPC # 754473763060
- Country of Origin Canada
- Category Equipment & Container Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Legend Style | Symbol and Text |
Legend | First Aid Squad |
Legend/Background Color | Green/White |
Header | No Header |
Subject Matter | Safety & Personal Protection Awareness |
Legend Color | Green |
Language | English |
Background Color | White |
Shape | Circle |
Self-Adhesive | Yes |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Preprinted Images | First Aid Squad |
Visibility | Standard |
Number of Labels | 4 |
Retroreflective Grade | Non-Reflective |
Preprinted Text | First Aid Squad |
Preprinted Text Color | Green/White |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images First Aid Squad, Preprinted Text First Aid Squad, Preprinted Text Color Green/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Rain Suit-Yel-2X (10160-55-1-YEL-2X)
- ALLEGRO INDUSTRIES Allegro Feather Ice Inserts, 4/Pack (8413-11)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDF9)
- PORTWEST Hi-Vis T Shirt, XXL (S478)
- BRADY Warning Label, 2 In. H, 2 In. W, PK10 (60202)
- BRADY Multitag(r) Hldr, 8-1/4 x 2-1/4 In, PK10 (MUL-EITHUSA01)
- BRADY Label, GHS Acute Toxic, Paper, 39/Sheet (118911)
- BRADY 2.360" x 2-23/64", Legend Plate Label, Emergency Stop Legend, Black/Yellow (THTEP-196-593YL)
- BRADY Label, GHS Health Danger, Vinyl, 39/Sheet (118851)
- BRADY Label, GHS Flammable, Paper, 16/Sheet, PK16 (118876)
- ACCUFORM Label, CEMA, 2-1/2x5, Caution Hazard, PK5, LECN684 (LECN684)
- Brady Safety Labels