Shop All Identification Labels
Brady
Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 49579
Mfr # 49579
Zoro # G1863998
product price: $3.35
/pk 4, $0.84/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend Style Symbol and Text
- Language English
- Mounting Style Adhesive
- Header No Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49579
- Zoro # G1863998
- UPC # 754473495794
- Country of Origin Canada
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Legend Style | Symbol and Text |
Language | English |
Mounting Style | Adhesive |
Header | No Header |
Legend Color | Green |
Background Color | White |
Legend/Background Color | Green/White |
Subject Matter | Safety & Personal Protection Awareness |
Legend | Ergonomics Committee |
Shape | Circle |
Self-Adhesive | Yes |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Retroreflective Grade | Non-Reflective |
Preprinted Text | Ergonomics Committee |
Preprinted Text Color | Green/White |
Visibility | Standard |
Number of Labels | 4 |
Preprinted Images | Ergonomics Committee |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Ergonomics Committee, Preprinted Text Ergonomics Committee, Preprinted Text Color Green/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hard Hat, Non-Vented, Cap Style, White (60100)
- SUNDSTROM SAFETY Full Face Respirator Kit, Universal Size (H05-8621)
- ELECTROMARK Accepted Tag, 3 x 5-1/2 In, Grn/Wht, PK25 (Y602517)
- PORTAGAS Gas Regulator, 0.25Lpm (90009055)
- BRADY Hard Hat Emblem Label, English, PK4, 45333 (45333)
- BRADY Label, 4in.Hx, 6in.W, Warning Arc Flash, PK5 (145972)
- BRADY Recycling Label, Vinyl, 5 In. W, PK5, 20640FLS (20640FLS)
- BRADY Label (B33-37-430)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 102714 (102714)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42293 (42293)
- IDESCO Padlock Label, 1-5/8inHx1-1/2inW, PK25, LMBBT130AAC (LMBBT130AAC)
- Brady Identification Labels