Shop All Equipment & Container Labels
Brady
Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 49572
Mfr # 49572
Zoro # G3007070
product price: $3.05
/pk 4, $0.76/ea
Sold in multiples of 3 for $9.15
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend/Background Color Green/White
- Legend Safety Observer
- Legend Style Symbol and Text
- Header No Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49572
- Zoro # G3007070
- UPC # 754473495725
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Legend/Background Color | Green/White |
Legend | Safety Observer |
Legend Style | Symbol and Text |
Header | No Header |
Subject Matter | Safety & Personal Protection Awareness |
Background Color | White |
Language | English |
Shape | Circle |
Legend Color | Green |
Self-Adhesive | Yes |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Preprinted Images | Safety Observer |
Preprinted Text | Safety Observer |
Visibility | Standard |
Preprinted Text Color | Green/White |
Retroreflective Grade | Non-Reflective |
Number of Labels | 4 |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Safety Observer, Preprinted Text Safety Observer, Preprinted Text Color Green/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Bopper Stopper, Lock weather spring cover (STI-6518)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (50506)
- CRAFTSMAN Touchscreen Compatible Unisex Mechanic Gloves, XLarge (CMMT14194)
- ZING Universal Glove Dispenser, PETG, Clr, 3 Box (7222)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86461 (86461)
- BRADY Label, GHS Severe Toxic, Paper, 39/Sheet (118899)
- BRADY Danger Label, Electrical Hazard, PK5 (86059)
- BRADY Arc Flash Protection Label, 4 In. H, PK5, 121103 (121103)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65535 (65535)
- BRADY Danger Bilingual Tag, 5-3/4 x 3 In, PK25, 65440 (65440)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC334 (LELC334)
- Brady Safety Labels