Shop All Identification Labels
Brady
Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 49571
Mfr # 49571
Zoro # G1864007
product price: $3.35
/pk 4, $0.84/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Header No Header
- Legend Color Green
- Legend Style Symbol and Text
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49571
- Zoro # G1864007
- UPC # 754473495718
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Header | No Header |
Legend Color | Green |
Legend Style | Symbol and Text |
Background Color | White |
Language | English |
Legend | Plant Safety Member |
Subject Matter | Safety & Personal Protection Awareness |
Legend/Background Color | Green/White |
Shape | Circle |
Mounting Style | Adhesive |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Self-Adhesive | Yes |
Retroreflective Grade | Non-Reflective |
Preprinted Text | Plant Safety Member |
Preprinted Images | Plant Safety Member |
Visibility | Standard |
Number of Labels | 4 |
Preprinted Text Color | Green/White |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Plant Safety Member, Preprinted Text Plant Safety Member, Preprinted Text Color Green/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 8, PR (11-618)
- GASCO Gas Regulator, 0.1 Lpm (71-0.1)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0011BL/11)
- 3M ANTI-SLIP TREADS 1""X5' (610B-R1X180)
- BRADY Label Overlaminate, 2.5"H x 4"W, PK100 (60323)
- BRADY Tag, Normally Closed, White/Red, PK10 (89245)
- BRADY Label (B33-37-439)
- BRADY Danger Label, Information, PK8, 21004LS (21004LS)
- BRADY Label (B33-26-417)
- BRADY Identification Label, 1-1/2In H, PK500, 30664 (30664)
- NMC Poison 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL8P)
- Brady Safety Labels