Shop All Equipment & Container Labels
Brady
Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 49568
Mfr # 49568
Zoro # G3007098
product price: $3.05
/pk 4, $0.76/ea
Sold in multiples of 3 for $9.15
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Language English
- Legend/Background Color Red/White
- Background Color White
- Legend Style Symbol and Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49568
- Zoro # G3007098
- UPC # 754473495688
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Language | English |
Legend/Background Color | Red/White |
Background Color | White |
Legend Style | Symbol and Text |
Shape | Circle |
Legend | CPR Certificado |
Legend Color | Red |
Subject Matter | Safety & Personal Protection Awareness |
Header | No Header |
Self-Adhesive | Yes |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Number of Labels | 4 |
Preprinted Text | CPR Certificado |
Visibility | Standard |
Retroreflective Grade | Non-Reflective |
Preprinted Text Color | Green/White |
Preprinted Images | CPR Certificado |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images CPR Certificado, Preprinted Text CPR Certificado, Preprinted Text Color Green/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Hat Label, For Use With H-700 hard hats, H-800 hard hats Silver, 20 PK (H-SR-S)
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC717AB)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 14)
- CHILL-ITS BY ERGODYNE Lime Universal Hard Hat Brim - Neck Shade (6661)
- BRADY Equipment Label, 5 In. W, PK5, 86215 (86215)
- BRADY 2.360" x 2-23/64", Legend Plate Label, Emergency Stop Legend, Black/Yellow (THTEP-196-593YL)
- BRADY Machine/Equipment Label, 5 In. H, PK5 (86234)
- BRADY Warning Labels, 4-1/2inHx10-3/4inW, Tape, 46349 (46349)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Met, PK25, 66051 (66051)
- BRADY Non Hazardous Waste Label, 6 In. H, PK50 (121159)
- BRADY Label, D Combustible Metals, 3in.Hx3in.W (95221)
- Brady Equipment & Container Labels