Shop All Identification Labels
Brady
Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 49564
Mfr # 49564
Zoro # G0320111
product price: $4.19
/pk 4, $1.05/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Shape Circle
- Background Color White
- Subject Matter Safety & Personal Protection Awareness
- Header No Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49564
- Zoro # G0320111
- UPC # 754473495640
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Shape | Circle |
Background Color | White |
Subject Matter | Safety & Personal Protection Awareness |
Header | No Header |
Legend Style | Symbol and Text |
Language | English |
Legend Color | Green |
Legend | Safety Supervisor |
Legend/Background Color | Green/White |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Self-Adhesive | Yes |
Retroreflective Grade | Non-Reflective |
Number of Labels | 4 |
Preprinted Text | Safety Supervisor |
Preprinted Images | Safety Supervisor |
Visibility | Standard |
Preprinted Text Color | Green/White |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Safety Supervisor, Preprinted Text Safety Supervisor, Preprinted Text Color Green/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, 3 in. W, Silver, Aluminum, PK100 (41316)
- FALLTECH Full Body Harness, Vest Style, S (8142FDQCS)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401097)
- TILLMAN Ack Bl, Lth Pm, Wl Ln Wldrs Glv-Cd, PR (822L)
- BRADY Warning Label, 7 In. H, 5 In. W, PK5 (121081)
- BRADY Electronic Inspection Arrows 0.25", PK 25 (EIA-3025-WT-PK)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86162 (86162)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42238 (42238)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86895 (86895)
- BRADY Danger Label, Information, PK8, 21004LS (21004LS)
- BADGER TAG & LABEL Two-Part Receiving Tag, PK100 (28003PS2)
- Brady Safety Labels