Shop All Identification Labels
Brady
Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42293
Mfr # 42293
Zoro # G8549545
product price: $3.99
/pk 4, $1.00/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color White, Black
- Legend Certified Crane Operator
- Shape Circle
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 42293
- Zoro # G8549545
- UPC # 754473422936
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Color | White, Black |
Legend | Certified Crane Operator |
Shape | Circle |
Background Color | White |
Indoor/Outdoor Usage | Indoor/Outdoor |
Legend/Background Color | Black/Red/White |
Legend Style | Symbol and Text |
Subject Matter | Safety & Personal Protection Awareness |
Language | English |
Self-Adhesive | Yes |
Header | No Header |
Legend Color | Black, White |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Mounting Style | Self-adhesive |
Retroreflective Grade | Non-Reflective |
Visibility | Standard |
Preprinted Text | Certified Crane Operator |
Number of Labels | 4 |
Preprinted Text Color | Red/White |
Preprinted Images | Certified Crane Operator |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Certified Crane Operator, Preprinted Text Certified Crane Operator, Preprinted Text Color Red/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Long Sleeve Shirt, Khaki, L Long (F545238250L3)
- PLUGFONES Protector Reusable Ear Plugs, Flanged Shape, 26 dB, Black/Green, 1 PR (PIP-BE)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, No Loitering No Overnight Parking Sign, Portrait (OS-NS-A-710-V-14695)
- MSA SAFETY Rescue Pole, Fiberglass, Yellow (SFP675009)
- BRADY Label, Light Gray, 4in.Wx6in.H, Brady B-486 (THT-25-486-1)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 102524 (102524)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86126 (86126)
- BRADY Label, 1-5/8 In. W, Polyester, PK2500 (LAT-56-361-2.5)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86784 (86784)
- BRADY Arc Flash Protection Label, 4"H x 6"W, PK5 (121099)
- NMC PLACARD, 1072, 10 3/4X10 3/4, RIGID PLASTIC (DL70BR)
- Brady Safety Labels